text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

WERA TORQUE WRENCH X6 80-400 NM

  1. ART NR 0R751820
  2. EAN 4013288193827
  3. UBB 500697795648
  4. UNSPSC 27110000
  5. Manufacturer article nr  05075656001

Price per 
-


Package: 1

Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right and left-hand use and with square insert 14x18mm for insert tools.

For 14x18 mm interchangeable insert tools Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values Audible and tactile release mechanism when the set torque value is reached Measuring range:80-400 Nm Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07 Very robust design with ergonomic 2-component handle suitable for right-hand use

Length (L) (mm) 665
Width (mm) 47
Content (pcs) 1
Height (mm) 47
Reach (Nm) 80-400 NM
Size 14x18x80-400
Type X6
Type nr. Click-Torque X 6
Weight (g) 1781
Content of set Click-Torque X 6 torque wrench for insert tools, 14x18 x 80-400 N m