text.skipToContent text.skipToNavigation

Socket spanner set 8767 C TORX® HF3 9-part 1/2 inch T20-T60 WERA


12.5 mm (1/2″) square drive. With holding function and colour-code system. Made of alloyed tool steel. Matt chrome-platedFor screws with internal TORX® profile

Article number 4C566650
Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Total number of tools 9
Connection size 12.5
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Total number of tools 9
Connection size 12.5
Number of Torx sockets 9
With ratchet No

Description

12.5 mm (1/2″) square drive. With holding function and colour-code system. Made of alloyed tool steel. Matt chrome-platedFor screws with internal TORX® profile

Article numbers

Article number 4C566650
EAN 4013288185471
UBB 500668585937
UNSPSC 27110000
Manufacturer article nr  05004212001
Do not close this page. This message will disappear, when the page is fully loaded.