text.skipToContent text.skipToNavigation

Socket spanner set 8740 C HF 6-part 1/2 inch 4x140–10x140 mm for hex. socket WER


12.5 mm (1/2″) square drive. With holding function and colour-code system. Alloyed tool steel. Matt chrome-platedFor screws with hexagon socket profile

Article number 6B236580
Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Connection size 12.5
Number of hexagonal sockets 6
With ratchet No

Description

12.5 mm (1/2″) square drive. With holding function and colour-code system. Alloyed tool steel. Matt chrome-platedFor screws with hexagon socket profile

Article numbers

Article number 6B236580
EAN 4013288185457
UBB 500668585515
UNSPSC 27110000
Manufacturer article nr  05004210001
Do not close this page. This message will disappear, when the page is fully loaded.