text.skipToContent text.skipToNavigation

Wera Metal drill bit 4.2X45

  1. ART NR 8T936809
  2. EAN 4013288101365
  3. UBB 500643624082
  4. UNSPSC 23241639
  5. Manufacturer article nr  05104615001

Price per 
-


Package: 1

High quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for a long service life. Very good concentricity. Tough viscous tempered bits ensure a particularly long service life. The hexagonal shaft ensures very good power transfer. Drive: 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Twist bit for metal applications Hex shaft for very good power transfer HSS = high speed steel with split point Finely-tuned material elasticity for great durability Very good concentricity

Width (mm) 65
Length (L) (mm) 115
Content (pcs) 1
Height (mm) 14
Size (mm) 4.02
Size 4.2x45.0
Type nr. 848 HSS
Weight (g) 12
Content of set 848 HSS Metal Twist Drill Bits, 4.2 x 45 mm