text.skipToContent text.skipToNavigation

Bit/socket spanner set KK Zyklop Speed 26-part slot/PH/PZD/ratchet/7 sockets WER


Socket bits and fine-toothed Zyklop ratchet with 6.3 mm 1/4” square drive. Socket bits made of alloyed tool steel. Matte chrome-plated with exterior knurling, suitable for use with hand and power tools (conventional cordless screwdriver). Socket locking function. Bits with direct connection for cordless screwdriver (E 6.3)Special product advantages of t

Article number 2O601446
Surface protection Chromium-plated
Packaging Other
Connection size 1/4 inch
Number of socket spanners 26
Total number of tools 26
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Other
Connection size 1/4 inch
Number of socket spanners 26
Total number of tools 26
Number of bits PZ (crosshead) 2
Number of bits Torx 6
Number of bits total 26
Number of bits hexagon socket 1
Connection size 6.3
Number of Torx sockets 6
Number of hexagonal sockets 11
With bit ratchet Yes
Number of bits inner square (Robertson) 2
With handgrip Yes
With ratchet Yes

Description

Socket bits and fine-toothed Zyklop ratchet with 6.3 mm 1/4” square drive. Socket bits made of alloyed tool steel. Matte chrome-plated with exterior knurling, suitable for use with hand and power tools (conventional cordless screwdriver). Socket locking function. Bits with direct connection for cordless screwdriver (E 6.3)Special product advantages of the ratchet:· Swivel-head ratchet with locking positions· Can also be used as screwdriver in the 0° position· Multi-component Kraftform driverContents:1 Zyklop swivelling and reversible ratchet, 6.3 mm (1/4″)With freewheel sleeve1 hex socket bit ea. in AF 5.5, 6, 7, 8, 10, 12, 13 mm1 extension, 150 mm, with freewheel sleeve1 bit for slotted head screws in 5.5 mm*1 bit ea. for Phillips (PH) screws in sizes 1, 2, 3*1 bit ea. for pozidriv (PZ) screws in sizes 1, 2*1 bit ea. for screws with internal TORX® profile in T 10, T 15, T 20, T 25, T 27, T 30*1 bit ea. for screws with hexagon socket profile in 3, 4, 5, 6 mm1 adapter, 6.3 mm (1/4″) internal square to 6.3 mm (1/4″) hexagon socket to drive bits with a ratchet* 50 mm long

Article numbers

Article number 2O601446
EAN 4013288155313
UBB 500643557092
UNSPSC 27112836
Manufacturer article nr  05051045001
Do not close this page. This message will disappear, when the page is fully loaded.