text.skipToContent text.skipToNavigation

Torque screwdriver set 15-part 1.2-3 Nm slot/PH/PZD/PlusMinus/TX WERA


With interchangeable blades. Adjustable torque. VDE-insulated up to 1000 V. Manufactured in accordance with IEC 60900, individually tested. Audible and tactile release signal. Unlimited loosening torque. Measuring accuracy ±6 % from pre-set value (EN ISO 6789)

Article number 6W630006
Insulated Yes
Packaging Other
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Packed per 1

Specifications

Insulated Yes
Packaging Other
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of slotted screwdrivers 4
Number of Torx screwdrivers 4
Total number of tools 15

Description

With interchangeable blades. Adjustable torque. VDE-insulated up to 1000 V. Manufactured in accordance with IEC 60900, individually tested. Audible and tactile release signal. Unlimited loosening torque. Measuring accuracy ±6 % from pre-set value (EN ISO 6789)

Article numbers

Article number 6W630006
EAN 4013288168375
UBB 500643552044
UNSPSC 27111728
Manufacturer article nr  05059291001
Do not close this page. This message will disappear, when the page is fully loaded.