text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

WERA KK 60 I/7 7PC

  1. ART NR 5V712053
  2. EAN 4013288106582
  3. UBB 500643551475
  4. UNSPSC 27111728
  5. Manufacturer article nr  05003470001

Price per 
-


Package: 1

6 VDE interchangeable blades with 817 VDE Kraftform handle in a robust belt pouch. Individually tested tools as per IEC 60900. Individual test in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts.

Kraftform Kompakt VDE 7 Universal 1 Multi-component VDE-insulated Kraftform handle with anti-roll feature VDE interchangeable blades 154 mm long In robust pouch Individually tested

Length (L) (mm) 190
Width (mm) 100
Content (pcs) 7
Height (mm) 50
Size 1 x 9x102; 1 x PH 1x154; 1 x PH 2x154; 1 x 0.4x2.5x154; 1 x 0.6x3.5x154; 1 x 0.8x4.0x154; 1 x 1.0x5.5x154; 1 x 50.0x70.0
Type nr. KK VDE 7 Universal 1
Weight (g) 319
Content of set 1x Kraftform Kompakt VDE 7 Universal 1, 7 pieces; 1x 817 VDE Kraftform blade-holding handle, 9 x 102 mm; 2x Kraftform Kompakt VDE 62 i: PH 1x154, PH 2x154; 4x Kraftform Kompakt VDE 60 i: 0.4x2.5x154, 0.6x3.5x154, 0.8x4.0x154, 1.0x5.5x154; 1x Hook and Loop Fastener Strip 70, 70 x 50 mm