text.skipToContent text.skipToNavigation

Wera Bits 8X40X3.0MM

Article number 2D089016
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 2D089016
EAN 4013288214942
UBB 500711217066
UNSPSC 27110000
Manufacturer article nr  05300417001
Do not close this page. This message will disappear, when the page is fully loaded.