text.skipToContent text.skipToNavigation

Wera Bits 867/4 H TORX® TX 6X50

Article number 6L792537
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 6
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 6L792537
EAN 4013288093783
UBB 500686604017
UNSPSC 27110000
Manufacturer article nr  05135172001
Do not close this page. This message will disappear, when the page is fully loaded.