text.skipToContent text.skipToNavigation

Bit 867/1 TZ 1/4 inch T 30 length 25 mm torsion zone, tough-hard WERA


Tough/hard. For universal use. With torsion zone. For use with hand and power tools (conventional cordless screwdriver)Drive for 25 mm length: 6.3 mm (1/4″) hexagon in accordance with DIN ISO 1173 C 6.3Drive for 50 mm length: 6.3 mm (1/4″) hexagon in accordance with DIN ISO 1173 E 6.3

Article number
Screwing system Torx
Total length 25
Size (TX) 30
Connection size 1/4 inch
Connection size 6.3
Packed per 10
Full Box only

Specifications

Screwing system Torx
Total length 25
Size (TX) 30
Connection size 1/4 inch
Connection size 6.3
Type of cross head Other

Description

Tough/hard. For universal use. With torsion zone. For use with hand and power tools (conventional cordless screwdriver)Drive for 25 mm length: 6.3 mm (1/4″) hexagon in accordance with DIN ISO 1173 C 6.3Drive for 50 mm length: 6.3 mm (1/4″) hexagon in accordance with DIN ISO 1173 E 6.3

Article numbers

Article number 81270.300.026
EAN 4013288015808
UBB 203124009127
UNSPSC 31161507
Manufacturer article nr  05066315001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.