text.skipToContent text.skipToNavigation

WERA BIT-CHECK 6 STAINLESS 1 SB 6PC

/ Price per 
-

Upright positionable Bit-Checks convince due to their functionality in a minimum of space Solution to the extraneous rust problem: fasten stainless screws with stainless tools Torsion design against premature wear Take it easy tool finder: colour coding according to profile and size

Article number 3J691490
Length (L) (mm) 175
Content (pcs) 6
Height (mm) 15
Size 2 x PZ 2x50; 1 x TX 20x50; 2 x TX 25x50; 1 x 5.5x50
Type nr. Bit-Check 6 Stainless 1 SB
Packed per 1

Specifications

Length (L) (mm) 175
Content (pcs) 6
Height (mm) 15
Size 2 x PZ 2x50; 1 x TX 20x50; 2 x TX 25x50; 1 x 5.5x50
Type nr. Bit-Check 6 Stainless 1 SB
Weight (g) 93
Width (mm) 95
Content of set 1x Bit-Check 6 Stainless 1 SB, 6 pieces; 2x 3855/4 Bits, stainless, PZ 2 x 50 mm; 3x 3867/4 TORX®, stainless: TX 20x50, 2x TX 25x50; 1x 3840/4 Bits, stainless, 5.5 x 50 mm

Description

Upright positionable Bit-Check with high quality stainless bits. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. 1/4" hexagon, suitable for holders as per DIN ISO-F 6.3.

Article numbers

Article number 3J691490
EAN 4013288164636
UBB 500643324683
UNSPSC 31161507
Manufacturer article nr  05073634001