text.skipToContent text.skipToNavigation

WERA 950 PKLS/9 SM SB 9PC

  1. Art nr 4D851764
  2. EAN 4013288139177
  3. UBB 500643573826
  4. UNSPSC 27111710
  5. Manufacturer article nr  05073594001

Price per 
-


Package: 1

High quality L-key set with extra-short arm for use on difficult-to-access screws. For hexagon socket screws. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The precise chrome-plated design ensures high corrosion protection. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing. Come in a practical clip fastener, whose wear-free material provides secure storage for the L-keys and enables simple removal.

Extra-short arm for use on difficult-to-access screws Hex-Plus allows socket head screws to live longer The ballpoint on the long arm allows dependable working even in difficult situations Chrome-plated for high corrosion protection In a practical clip out of wear-free material

Length (L) (mm) 245
Width (mm) 95
Content (pcs) 9
Height (mm) 30
Size 1 x 1.5x90; 1 x 2.0x100; 1 x 2.5x112; 1 x 3.0x126; 1 x 4.0x140; 1 x 5.0x160; 1 x 6.0x180; 1 x 8.0x200; 1 x 10.0x219
Type nr. 950/9 Hex-Plus 4
Weight (g) 464
Content of set 1x 950/9 Hex-Plus 4 L-key set, metric, chrome-plated, 9 pieces; 9x 950 PKLS L-key, metric, chrome plated: 1.5x90, 2.0x100, 2.5x112, 3.0x126, 4.0x140, 5.0x160, 6.0x180, 8.0x200, 10.0x219