text.skipToContent text.skipToNavigation

Wera 950 PKL L-key, Imperial, BlackLaser, 3/8" x 212 mm


High quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article number 1N020803
Total length (mm)
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Packed per 1

Specifications

Total length (mm) 212
Design Hook
Insulated No
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 212
With peg No
With hole No
Wrench width (inch) 3/8 inch
With ball head Yes
Length short leg (mm) 38
VDE tested No
Brand Wera
Commodity code
Model 950 PKL

Description

High quality L-keys for imperial hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Article numbers

Article number 1N020803
EAN 4013288038739
UBB 500643535635
UNSPSC 27111710
Manufacturer article nr  05022095001
Do not close this page. This message will disappear, when the page is fully loaded.