text.skipToContent text.skipToNavigation

WERA 869/4 M M1X13X50

  1. Art nr 1F606929
  2. EAN 4013288105769
  3. UBB 500643498438
  4. UNSPSC 31161507
  5. Manufacturer article nr  05073508001

Price per 
-


Package: 3
Full Box only

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Nutsetter for hexagon head screws 1/4" hexagon drive Strong permanent magnet Metric

Width (mm) 60
Length (L) (mm) 165
Content (pcs) 1
Driving SW 13,0mm
Height (mm) 22
Size 1 x 13.0x50.0
Type nr. 869/4 M SB SiS
Weight (g) 45
Content of set 1x 869/4 M SB Nutsetters, magnetic, 13 x 50 mm; 1x 869/4 M Nutsetters, magnetic, 13 x 50 mm