text.skipToContent text.skipToNavigation

WERA 867/4 Z TORX 27X89

  1. ART NR 3I956400
  2. EAN 4013288030658
  3. UBB 500643461204
  4. UNSPSC 31161507
  5. Manufacturer article nr  05060190001

Price per 
-


Package: 10
Full Box only

High quality bits for recessed TORX® screws. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

For recessed TORX® screws Ductile and tough for hard materials 1/4" hexagon drive Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc. Prevents premature breakage of the drive tip

Width (mm) 7
Length (L) (mm) 89
Content (pcs) 1
Height (mm) 6
No. Torx® T27
Size TX 27x89
Type nr. 867/4 Z TORX®
Weight (g) 19
Content of set 867/4 Z TORX® bits, TX 27 x 89 mm