text.skipToContent text.skipToNavigation

WERA 867/21 TORX 8X40X3

Article number 3A256788
Size bit (mm)
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Specifications

Size bit (mm) 8
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No

Article numbers

Article number 3A256788
EAN 4013288113054
UBB 500643479461
UNSPSC 31161507
Manufacturer article nr  05135407001
Do not close this page. This message will disappear, when the page is fully loaded.