text.skipToContent text.skipToNavigation

Bit 855/1 BTH 1/4 inch PZD 3 length 25 mm BiTorsion, extra hard WERA


Extra hard. With bi-torsion zone. For use with hand and power tools (conventional cordless screwdriver). “Take it easy” tool finder systemDrive: 6.3 mm (1/4″) hexagon DIN ISO 1173-C 6.3

Article number 3W338289
Screwing system Cross (X)
Size 3
Total length 25
Connection size 1/4 inch
Connection size 6.3
Packed per 10
Full Box only

Specifications

Screwing system Cross (X)
Size 3
Total length 25
Connection size 1/4 inch
Connection size 6.3
Type of cross head Pozidriv PZ

Description

Extra hard. With bi-torsion zone. For use with hand and power tools (conventional cordless screwdriver). “Take it easy” tool finder systemDrive: 6.3 mm (1/4″) hexagon DIN ISO 1173-C 6.3

Article numbers

Article number 3W338289
EAN 4013288034298
UBB 500643401499
UNSPSC 31161507
Manufacturer article nr  05056714001
Do not close this page. This message will disappear, when the page is fully loaded.