text.skipToContent text.skipToNavigation

WERA 851/9 C J 2,0 PH 0X64X2,2MM

Article number 8W336495
Length (L) (mm) 20
Content (pcs) 1
Height (mm) 4
No. cross recess 0
Size PH 0x64
Thickness of tip 2
Type nr. 851/9 C

Specifications

Length (L) (mm) 20
Content (pcs) 1
Height (mm) 4
No. cross recess 0
Size PH 0x64
Thickness of tip 2
Type nr. 851/9 C
Weight (g) 6
Width (mm) 4
Content of set 851/9 C J PH bits, halfmoon, PH 0 x 64 mm

Article numbers

Article number 8W336495
EAN 4013288112774
UBB 500643391666
UNSPSC 31161507
Manufacturer article nr  05135275001
Do not close this page. This message will disappear, when the page is fully loaded.