text.skipToContent text.skipToNavigation

WERA 851/22 2,5 PH 0X60X2,5MM

  1. ART NR 6A290045
  2. EAN 4013288112934
  3. UBB 500643397036
  4. UNSPSC 31161507
  5. Manufacturer article nr  05135383001

Price per 
-


Package: 10
Full Box only

High quality bits with HIOS 5 mm drive. Optimised for Japanese PH screws. Hard design.

For Phillips screws Hard design Optimised for Japanese Phillips screws 5 mm HIOS drive (Wera connecting series 22) Suitable for CL-6000, CL-6500, CL-7000, SS-6500, SS-7000, L-6500 etc.

Width (mm) 6
Length (L) (mm) 20
Content (pcs) 1
d3 2,0mm
Height (mm) 5
No. cross recess 0
Size PH 0x60
Type nr. 851/22
Weight (g) 5
Content of set 851/22 J bits, PH 0 x 60 mm