text.skipToContent text.skipToNavigation

WERA 840/4 Z HEX-PLUS 9/64X152

/ Price per 
-

For socket head screws Ductile and tough for hard materials Hex-Plus allows socket head screws to live longer 1/4" hexagon drive (Wera connecting series 4) Suitable for AEG, ARO, Atlas-Copco, Biax, Black & Decker, Bosch, Buckeye Tools etc.

Article number 0P622236
Length (L) (mm) 152
Content (pcs) 1
Height (mm) 6
Size (inch) 9/64
Size 9/64x152
Packed per 5
Full Box only

Specifications

Length (L) (mm) 152
Content (pcs) 1
Height (mm) 6
Size (inch) 9/64
Size 9/64x152
Type nr. 840/4 Z Hex-Plus
Weight (g) 41
Width (mm) 7
Content of set 840/4 Z bits, 9/64" x 152 mm

Description

Tough viscous Wera bits for hexagon socket screws for universal use. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0P622236
EAN 4013288156822
UBB 500643361883
UNSPSC 31161507
Manufacturer article nr  05380046001