text.skipToContent text.skipToNavigation

WERA 7400 ESD 0,1NM

  1. Art nr 7I567224
  2. EAN 4013288179210
  3. UBB 500643597015
  4. UNSPSC 27111701
  5. Manufacturer article nr  05074820001

Price per 
-


Package: 1

Wera torque screwdriver. Secure protection against electrostatic charge and associated damage. Comes with pre-set torque value for all applications where the same, constant torque and repeat accuracy are required. The torque value can be modified within a specific measurement range. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Pre-set Kraftform ESD torque screwdriver ESD-safe tool thanks to surface resistance of 10^9 Ohm Multi-component Kraftform Micro handle for fast and ergonomic screwdriving Suitable for bits with 1/4" hex head drive Rapidaptor quick-release chuck for bits with 1/4" hex head drive

Width (mm) 40
Length (L) (mm) 170
Content (pcs) 1
Height (mm) 40
Size 7450 ESDx0.1x0.1-0.34
Type nr. 7400 vor ESD
Weight (g) 122
Content of set Serie 7400 Kraftform ESD pre-set adjustable torque screwdrivers (0.1-1.2 Nm) with Rapidaptor quick-release chuck, art. no. 7450 ESD x 0.1 N m x 0.1-0.34 N m