text.skipToContent text.skipToNavigation

WERA 3888/4/1 K SB 1/4X50


Rapidaptor universal holder, stainless, for bits with 1/4" hexagon head drive Solution to the extraneous rust problem: fasten stainless screws with stainless tools Rapidaptor technology for rapid bit change No chance for extraneous rust with stainless steel 1/4" hexagon drive

Article number 8R742897
Length 165
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch
Packed per 3
Full Box only

Specifications

Length 165
Size bit insertion 1/4 inch
Size machine insertion 1/4 inch

Description

Universal holder for the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6.3 (ISO 1173). Stainless design to prevent extraneous rust. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward – for rapid bit change with just one hand. 1/4" hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8R742897
EAN 4013288112170
UBB 500643270050
UNSPSC 27112809
Manufacturer article nr  05073616001
Do not close this page. This message will disappear, when the page is fully loaded.