text.skipToContent text.skipToNavigation

WERA 3851/1 TS SB 3X25

Article number 8M160150
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4

Article numbers

Article number 8M160150
EAN 4013288112156
UBB 500643267007
UNSPSC 31161507
Manufacturer article nr  05073612001
Do not close this page. This message will disappear, when the page is fully loaded.