text.skipToContent text.skipToNavigation

Screwdriver 367 TORX BO size T 8 BO, blade length 60 mm 2-component handle round


With multi-component Kraftform handle with anti-roll protection. Blade made of alloyed tool steel with Black Point tip. With bore in TORX® profile (also with locking pin). Size guide system. “Take it easy” tool finder system

Article number 4R561673
Weight 30
Total length 141
Size (TX) 8
Blade length 60
With bore hole Yes
Packed per 1

Specifications

Weight 30
Total length 141
Size (TX) 8
Blade length 60
With bore hole Yes
Type of shaft Round
Grip design Other
Blade material Other
With anti-roll protection Yes

Description

With multi-component Kraftform handle with anti-roll protection. Blade made of alloyed tool steel with Black Point tip. With bore in TORX® profile (also with locking pin). Size guide system. “Take it easy” tool finder system

Article numbers

Article number 4R561673
EAN 4013288039972
UBB 500643203077
UNSPSC 27111701
Manufacturer article nr  05138258001
Do not close this page. This message will disappear, when the page is fully loaded.