text.skipToContent text.skipToNavigation

WERA 355 SB 0 X 60 MM 0X60


Article number 2S362556
Blade length
Screwing system Pozidriv PZ
Size 0
Weight 36
Total length 205
Type of shaft Hexagon
Square drive/hexagon drive over the whole blade Yes
Packed per 1

Specifications

Blade length 60
Screwing system Pozidriv PZ
Size 0
Weight 36
Total length 205
Type of shaft Hexagon
Square drive/hexagon drive over the whole blade Yes
With anti-roll protection Yes

Article numbers

Article number 2S362556
EAN 4013288181282
UBB 500643199457
UNSPSC 27111701
Manufacturer article nr  05100055001
Do not close this page. This message will disappear, when the page is fully loaded.