text.skipToContent text.skipToNavigation

WERA 3160I VDE STNL 3160I 0,6X3,5X100MM


Insulated VDE stainless blades for secure work at 1,000 volts Multi-component Kraftform handle for high working speeds and ergonomic screwdriving Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away Conical blade, Lasertip tip, stainless to prevent extraneous rust

Article number
Insulated Yes
Weight 31
Total length 181
Isolation protection 1000 V Yes
Blade length 100
Packed per 1

Specifications

Insulated Yes
Weight 31
Total length 181
Isolation protection 1000 V Yes
Blade length 100
Blade width 3.5
Blade thickness 0.6
Grip design Other
Blade material Other
With anti-roll protection Yes

Description

High quality Kraftform Plus VDE screwdriver out of stainless steel by Wera. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. The individual testing of the Kraftform Stainless VDE screwdrivers in a water bath at 10,000 volts as per DIN EN 60900 (IEC 60900) ensures safe working with voltages of up to 1,000 volts. Secure working is also ensured under extreme conditions and verified with the proven cold impact resistance at -40° C. Kraftform handle for fast and low-fatigue working. "Take it easy" Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Article numbers

Article number 81875.035.100
EAN 4013288122148
UBB 500511584541
UNSPSC 27111701
Manufacturer article nr  05022730001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.