text.skipToContent text.skipToNavigation

WERA 160 IS SLIMLINE 1X5.5X125

  1. ART NR 7G503827
  2. EAN 4013288160126
  3. UBB 500643273443
  4. UNSPSC 27111701
  5. Manufacturer article nr  05006442001

Price per 
-


Package: 10
Full Box only

Reduced blade diameter with integrated insulation protection so that even low-lying screw and spring elements can be accessed and actuated. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Insulated blades for secure work at 1,000 volts Smooth hard zones for high speed turning, soft grip zones for high torque transfer Take it easy tool finder: colour coding according to profile and size Hexagonal anti-roll feature against rolling away Reduced shaft diameter

Length (L) (mm) 223
Width (mm) 33
Blade length (mm) 125
Content (pcs) 1
Height (mm) 33
Size 1.0x5.5x125
Thickness of tip 1
Width of tip 5.5
Type nr. 160 iS
Weight (g) 66
Content of set 160 iS VDE Insulated screwdriver with reduced blade diameter for slotted screws, 1 x 5.5 x 125 mm