text.skipToContent text.skipToNavigation

WERA 100 L 2X27MM

  1. Art nr 7I753071
  2. EAN 4013288001221
  3. UBB 500643613432
  4. UNSPSC 53102516
  5. Manufacturer article nr  05000110001

Price per 
-


Package: 10
Full Box only

Interchangeable soft-face heads out of cellidor for demanding repair and maintenance applications.

Powerful hammering with surface protection Spare faces out of cellidor For demanding repair and maintenance jobs Spare part for hammer 100

Length (L) (mm) 27
Size (mm) 2x27
Width (mm) 27
Weight (g) 14
Content (pcs) 1
Height (mm) 26
Size 2x28.0
Type nr. 100 L
Content of set 100 L Replacement head sections out of Cellidor for hammer 100, # 2 x 28 mm