text.skipToContent text.skipToNavigation

Washer pan head PZ tapping screw w/earth nibs sharp point Steel Zinc plated ST3,5X9,5MM

  1. ART NR 26769.035.009
  2. EAN 8712423028807
  3. UBB 500656742078
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 9.5
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Self tapping thread
  1. Select other sizes

Specifications

d1 (max.) 6.9
k (max.) 2.60
No. Pozidriv (Z) 2