text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M3

Article number 2X863116
Pitch thread (mm)
Design Machine tap
Thread length (mm) 6
Total length (mm) 56
Shaft diameter (mm) 2.2
Cutting length (mm) 6

Specifications

Pitch thread (mm) 0.5
Design Machine tap
Thread length (mm) 6
Total length (mm) 56
Shaft diameter (mm) 2.2
Cutting length (mm) 6

Article numbers

Article number 2X863116
EAN 4022835387268
UBB 500691015951
UNSPSC 31390000
Manufacturer article nr  38726
Do not close this page. This message will disappear, when the page is fully loaded.