text.skipToContent text.skipToNavigation

Völkel Machine tap DIN 376 N/A HSS-E M16

Article number 8S584856
Pitch thread (mm)
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 32
Key square (mm) 9

Specifications

Pitch thread (mm) 2
Design Machine tap
Thread length (mm) 32
Total length (mm) 110
Shaft diameter (mm) 12
Cutting length (mm) 32
Key square (mm) 9

Article numbers

Article number 8S584856
EAN 4022835383581
UBB 500691005309
UNSPSC 31390000
Manufacturer article nr  38358
Do not close this page. This message will disappear, when the page is fully loaded.