text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G 6X32 (LH) Left (LH)

Article number 0B731846
Diameter (mm) 6
Thread direction Left
Basic material HSS-G
Drive size 3.0
Useful length 14
Material technical HSS-G
Total length (mm) 45

Specifications

Diameter (mm) 6
Thread direction Left
Basic material HSS-G
Drive size 3.0
Useful length 14
Material technical HSS-G
Total length (mm) 45
Shank size ( mm) 4
Size (inch) No. 6x32
Size (mm) 6x32 gauche
Tolerance 2B

Standards

DIN 352

Article numbers

Article number 0B731846
EAN 4022835230069
UBB 500513090737
UNSPSC 23241615
Manufacturer article nr  23006
Do not close this page. This message will disappear, when the page is fully loaded.