text.skipToContent text.skipToNavigation

U-Bolt type B Steel Zinc plated M8X74X52X35

  1. ART NR 17243.080.052
  2. EAN 8712547003957
  3. UBB 408373000251
  4. UNSPSC 31161616

Price per 
-


Package: 50
Full Box only
b 35
Diameter (d-D) M8
e 52
h 74
Length (L) (mm) 74
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 40G
  1. Select other sizes

Specifications

b 35
D (nom. inch) 1.1/4
D (nom. mm) 42
e 52