text.skipToContent text.skipToNavigation

U-Bolt type B Steel Zinc plated M8X71X36X30

  1. ART NR 17243.080.036
  2. EAN 8712547003933
  3. UBB 408373268486
  4. UNSPSC 31161616

Price per 
-


Package: 50
Full Box only
b 30
Diameter (d-D) M8
e 36
h 71
Length (L) (mm) 71
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 40G
  1. Select other sizes

Specifications

b 30
D (nom. inch) 3/4
D (nom. mm) 27
e 36