text.skipToContent text.skipToNavigation

U-Bolt type B Steel Zinc plated M8X61X44X30

  1. ART NR 17243.080.044
  2. EAN 8712547003940
  3. UBB 408373264758
  4. UNSPSC 31161616

Price per 
-


Package: 50
Full Box only
b 30
Diameter (d-D) M8
e 44
h 61
Length (L) (mm) 61
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 40G
  1. Select other sizes

Specifications

b 30
D (nom. inch) 1 Inch
D (nom. mm) 34
e 44