text.skipToContent text.skipToNavigation

U-Bolt type B Steel Zinc plated M12X155X126X50


Article number
Diameter
Length
D (Inch) 4
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M12
Length 155 mm
D (Inch) 4
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 50
d-D M12
d 12
D (mm) 114
E 126
For pipe ø 4
L (mm) 155
L1 143
L2 86
L3 29

Article numbers

Article number 17243.120.126
EAN 8712547004015
UBB 408373268890
UNSPSC 31161616

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.