text.skipToContent text.skipToNavigation

U-Bolt type B Steel Zinc plated M10X112X89X40

  1. ART NR 17243.100.089
  2. EAN 8712547003995
  3. UBB 408373268635
  4. UNSPSC 31161616

Price per 
-


Package: 25
Full Box only
b 40
Diameter (d-D) M10
e 89
h 112
Length (L) (mm) 112
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 40G
  1. Select other sizes

Specifications

b 40
D (nom. inch) 2.1/2
D (nom. mm) 76
e 89