text.skipToContent text.skipToNavigation

U-Bolt type B article 40G Steel Zinc plated M10X99X73X40

  1. ART NR 17243.100.073
  2. EAN 8712547003988
  3. UBB 408373267496
  4. UNSPSC 31161616

Price per 
-


Package: 25
Full Box only
b 40
Diameter (d-D) M10
e 73
h 99
Length (L) (mm) 99
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. 40G
  1. Select other sizes

Specifications

e 73
D (nom. inch) 2 Inch
b 40
D (nom. mm) 60