text.skipToContent text.skipToNavigation

U-bolt long, round, with 4 nuts ASME B18.31.5 Carbon steel SAE Hot dip galvanized 3/8X1.11/16x3.23/32

Article number
Diameter
Length
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Specifications

Diameter 3/8 Inch
Length 3.23/32 Inch
Material Carbon steel
Material technical SAE
Surface treatment Hot dip galvanized
Thread Unified National Coarse

Dimensions

C 1.0625
For pipe ø 1.25
TPI 16
T 2.375

Standards

ASME B18.31.5

Article numbers

Article number U17274.037.0125
EAN 8715492969262
UBB 500624151667
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.