text.skipToContent text.skipToNavigation

U-bolt long, round, with 4 nuts ASME B18.31.5 Stainless steel AISI 304 5/8X6.3/4x9.1/2

  1. ART NR U17277.062.0600
  2. EAN 8715492969644
  3. UBB 500624154067
  4. UNSPSC 31162400
  5. Manufacturer article nr  5/8-11(6"|9-1/2"X6-3/4"X3-3/4")

Price per 
-


Package: 1
Length (L) (Inch - ft) 9.1/2
C 6.3/4
Diameter (inch) 5/8
Material Stainless steel
Material technical AISI 304
Thread direction Right
Thread Unified National Coarse
ASME B18.31.5
  1. Select other sizes

Specifications

For pipe ø 6 Inch
TPI 11
T 3.3/4