text.skipToContent text.skipToNavigation

U-bolt long, round, with 4 nuts ASME B18.31.5 Carbon steel SAE Zinc plated 1/2X4.1/16x6.1/4

  1. ART NR U17273.050.0350
  2. EAN 8715492969149
  3. UBB 500624150420
  4. UNSPSC 31162400
  5. Manufacturer article nr  1/2-13(3-1/2"|6-1/4"X4-1/16"X3")

Price per 
-


Package: 5
Full Box only
Length (L) (Inch - ft) 6.1/4
C 4.1/16
Diameter (inch) 1/2
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.31.5
  1. Select other sizes

Specifications

For pipe ø 3.1/2
TPI 13
T 3 Inch