text.skipToContent text.skipToNavigation

U-bolt, round, with 2 nuts ASME B18.31.5 Carbon steel SAE Zinc plated 1/4X3.1/4X2

Article number
Diameter
Length
Material Carbon steel
Material technical SAE
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Diameter 1/4 Inch
Length 3.1/4 Inch
Material Carbon steel
Material technical SAE
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

C 2
TPI 20
T 1.375

Standards

ASME B18.31.5

Article numbers

Article number U17243.025.0150
EAN 8715492953636
UBB 500624138805
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.