text.skipToContent text.skipToNavigation

U-bolt, round, with 2 nuts ASME B18.31.5 Carbon steel SAE Zinc plated 1/4X2.1/4X3/4

Article number
Diameter
Length
Material Carbon steel
Material technical SAE
Surface treatment Zinc plated
Thread Unified National Coarse

Specifications

Diameter 1/4 Inch
Length 2.1/4 Inch
Material Carbon steel
Material technical SAE
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

C 0.75
TPI 20
T 1.5

Standards

ASME B18.31.5

Article numbers

Article number U17243.025.0038
EAN 8715492953551
UBB 500624138151
UNSPSC 31162400
Manufacturer article nr  1/4-20(3/8"|2-1/4"x3/4"x1-1/2")

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.