text.skipToContent text.skipToNavigation

U-bolt, round, with 2 nuts ASME B18.31.5 Stainless steel AISI 304 1/4X2.1/4X1.1/4

  1. ART NR U17567.025.0077
  2. EAN 8715492968128
  3. UBB 500624155130
  4. UNSPSC 31162400
  5. Manufacturer article nr  1/4-20(3/4"|2-1/4"X1-1/4"X1-1/4")

Price per 
-


Package: 1
Length (L) (Inch - ft) 2.1/4
C 1.1/4
Diameter (inch) 1/4
Material Stainless steel
Material technical AISI 304
Thread direction Right
Thread Unified National Coarse
ASME B18.31.5
  1. Select other sizes

Specifications

TPI 20
T 1.1/4