text.skipToContent text.skipToNavigation

U-bolt, round, with 2 nuts ASME B18.31.5 Stainless steel AISI 304 1/4X1.1/4X9/16

  1. ART NR U17567.025.0025
  2. EAN 8715492968050
  3. UBB 500624154554
  4. UNSPSC 31162400
  5. Manufacturer article nr  1/4-20(1/4"|1-1/4"X9/16"X3/4")

Price per 
-


Package: 10
Full Box only
Length (L) (Inch - ft) 1.1/4
C 9/16
Diameter (inch) 1/4
Material Stainless steel
Material technical AISI 304
Thread direction Right
Thread Unified National Coarse
ASME B18.31.5
  1. Select other sizes

Specifications

TPI 20
T 3/4