text.skipToContent text.skipToNavigation

Tyrolit Spiral belt 60X30 K60

Article number 4U947990
Diameter 60
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 60
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine

Description

For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places

Article numbers

Article number 4U947990
EAN 9003177065705
UBB 500572217775
UNSPSC 27110000
Manufacturer article nr  706570
Do not close this page. This message will disappear, when the page is fully loaded.