text.skipToContent text.skipToNavigation

Tyrolit Spiral belt 30X30 K60

Article number 3M698990
Diameter 30
Type Belt
Length 30
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Diameter 30
Type Belt
Length 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 60

Description

For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places

Article numbers

Article number 3M698990
EAN 9003177065477
UBB 500572217361
UNSPSC 27110000
Manufacturer article nr  706547
Do not close this page. This message will disappear, when the page is fully loaded.