text.skipToContent text.skipToNavigation

Tyrolit Spiral belt 10X20 K60

Article number 2Y497650
Diameter 10
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 10
Type Belt
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine

Description

For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places For fine grinding and deburring work as well as shaping complex workpieces made of steel, stainless steel and aluminium Grit size 36/50/60 for maximum stock removal Grit size 80/120 for fine work Combination of zirconium and coolant in the bond for use on a wide variety of materials Easy mounting on an axle or an expandable mandrel For grinding hard-to-reach places

Article numbers

Article number 2Y497650
EAN 9003177065156
UBB 500572216785
UNSPSC 27110000
Manufacturer article nr  706515
Do not close this page. This message will disappear, when the page is fully loaded.