text.skipToContent text.skipToNavigation

Tyrolit Sanding belt 75X533 K60

Article number 4N743655
Width 75
Type Belt
Length 533
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Width 75
Type Belt
Length 533
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60

Description

For grinding various materials, especially wood, using portable hand sanders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Universal use Good lifetime Good stock removal For grinding various materials, especially wood, using portable hand sanders Grit size 40/60 for maximum stock removal Grit size 80/120 for a perfect surface finish Universal use Good lifetime Good stock removal

Article numbers

Article number 4N743655
EAN 9003177063848
UBB 500572004413
UNSPSC 27110000
Manufacturer article nr  706384
Do not close this page. This message will disappear, when the page is fully loaded.