text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Tyrolit Sanding belt 13X533

  1. ART NR 5O895240
  2. EAN 9003172001364
  3. UBB 500683269798
  4. UNSPSC 27112700
  5. Manufacturer article nr  34206176

Price per 
-


Package: 10
Full Box only

With belts from the TYROLIT SCM range, TYROLIT is taking another step towards economic efficiency. The machining time of the workpiece can now be greatly reduced. A saving of one to three work steps is thus the key benefit.Thanks to the quick and high stock removal rate, applications such as the reduction of surface roughness, removal of discolouration, smoothing of surfaces and the cleaning and removal of weld seams can be realised. In addition, the TYROLIT SCM range boasts the best results in terms of lifetime.

Reduces working times Noticeable cost reduction Comprehensive assortment

Width (mm) 13
Application (metal) Aluminum / Stainless steel / Plastic / lacquer / paint / Steel / Gel coat / Wood / Composite materials
Coarseness Coarse , Grosier , Grube , Grueso , Gros , Hrubé , Grof , Durva , Grosso , Hrubý
Length (L) (mm) 533
Version (abrasive) A
Shape BELT